Motion
SCW32-10
Quick Dam SCW32-10 Spill Bucket Socks 3in x 2ft
MI ITEM #12810333
MFR #SCW32-10
List Price$68.18/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Dam SCW32-10 Spill Bucket Socks 3in x 2ft
MI ITEM #12810333
MFR #SCW32-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68.18/pk for your price

Overview

Mfr description
SCW32-10 SPILL BUCKET SOCKS 3IN X 2FT
  • Will not absorb fuel. Swells on contact with water. Polypropylene material. Prevents phase separation and costly pump outs.

Specifications

  • Dimensions
    3in x 2 ft
  • Length
    15
  • Height
    7
  • Weight
    3 lb
  • Manufacturer Upc Number
    810959020291

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text