1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ABSORBENT SPECIALTY PRODUCTS, LLC
SU34-30
Quick Dam SU34-30 Universal Absorbent Socks 3in x 4ft
Mi Item #
12810343
MFR #
SU34-30
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Sorbents
Sorbent Holders and Mounting
ABSORBENT SPECIALTY PRODUCTS, LLC SU34-30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ABSORBENT SPECIALTY PRODUCTS, LLC
SU34-30
Quick Dam SU34-30 Universal Absorbent Socks 3in x 4ft
Mi Item #
12810343
MFR #
SU34-30
Mfr description
SU34-30 UNIVERSAL ABSORBENT SOCKS 3IN X
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Dimensions
3in x 4 ft
Height
17
Length
24
Weight
23 lb
Details
Manufacturer Upc Number
810959021748
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items