Motion
WUB210-12G
Quick Dam WUB210-12G GRAY Water Dams 2.5in x 10ft 12/Box
MI ITEM #12810344
MFR #WUB210-12G
List Price$202.00/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Dam WUB210-12G GRAY Water Dams 2.5in x 10ft 12/Box
MI ITEM #12810344
MFR #WUB210-12G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$202.00/pk for your price

Overview

Mfr description
WUB210-12G WATER DAMS 2.5IN X 10FT 12/BO
  • Absorb, contain & control indoor problem water. Swells on contact with water & gels 1.5 Gal of water based fluid. Lays flat until activated, grows to 2.5in high in 5 min. Inner absorbent is completely contained. Prevent slip & falls. Ideal for water overflows, condesation, spills, leak, drips, urine, vomit, blood and more. Ideal for refrigeration equipment, chillers, freezers, HVAC units, overflowing toilets, tubs & more

Specifications

  • Dimensions
    2.5in x 10 ft
  • Length
    12
  • Height
    8
  • Weight
    8 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text