Motion
60156
headlamp - 75-216 lm Lumen Output
Mi Item #12827978
MFR #60156
Price$82.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
headlamp - 75-216 lm Lumen Output
Mi Item #12827978
MFR #60156

Mfr description
60156 INTRINSICALLY SAFE LED HEADLAMP
  • LED Headlamp Standards tested: UL913 7th edition (US and Canada), CSA 22.2 No. 157-92, Reaffirmed 2012, CLASS I, DIV 1 and 2, GRP ABCD; CLASS II, DIV 1 and 2, GRP EFG; CLASS III; TEMP CODE: T4
  • Intrinsically safe LED headlamp attaches directly to Klein® Hard Hats and Safety Helmets equipped with Klein accessory mount
  • Mode / Lumens / Runtime: 216 lumens on high for 5 hours; 75 lumens on low for 12 hours
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.47/each

Specifications

Dimensions

  • Length
    3.309 in

Details

  • Lumen Output
    75-216 lm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)