1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
450-210
Cable Ties, Zip Ties, 50-Pound Tensile Strength, 11.5-Inch, Black
Mi Item #
12827998
MFR #
450-210
Price
$15.53
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Cable and Wire Products
Cable and Wire Management
Cable Ties
KLEIN TOOLS INC 450-210
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
450-210
Cable Ties, Zip Ties, 50-Pound Tensile Strength, 11.5-Inch, Black
Mi Item #
12827998
MFR #
450-210
Mfr description
450-210 CABLE TIES, ZIP TIES,
Multi-purpose cable ties help manage messy cables and other items; perfect for jobsite, home, office or workshop
50-Pound (23 kg) tensile strength
Self-locking with durable teeth for a strong hold
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$15
.53
/each
Add to Cart
Specifications
Dimensions
Length
11.5 in
Tensile Strength
50 lbs
Width
0.25 in
Details
Material
Nylon
Package Quantity
100
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items