Motion
CST-BB-4X2ER-S
Plate Caster - Rubber Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 550 lbs Load Capacity
MI ITEM #12830523
MFR #CST-BB-4X2ER-S
Price$23.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - Rubber Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 550 lbs Load Capacity
MI ITEM #12830523
MFR #CST-BB-4X2ER-S

Mfr description
CST-BB-4X2ER-S 4X2 ELASTIC RUBBER (BLUE)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.51/each

Specifications

Dimensions

  • Caster Size
    4 x 2
  • Face Width
    2.0000 in
  • Plate Size
    4 x 4-1/2
  • Swivel Lead Length  
    1-1/4 in
  • Wheel Diameter
    4.0000 in

Details

  • Caster Type
    Swivel
  • Core Color
    Black
  • Core Material
    Nylon
  • Finish Coating
    Zinc Plated
  • Load Capacity
    550 lbs
  • Manufacturer Upc Number
    691215332125
  • Product Type
    Plate Casters
  • Top Plate
    4 x 4-1/2
  • Tread Color
    Blue
  • Tread Material
    Elastic Rubber
  • Wheel Bearing Type
    Precision Ball Bearing
  • Wheel Color
    Blue
  • Wheel Material Type
    Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)