Motion
CST-E6-6X2PUP-SWTB

VESTIL MANUFACTURING CO
CST-E6-6X2PUP-SWTB

Plate Caster - Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 837 lbs Load Capacity
MI ITEM #12830582
MFR #CST-E6-6X2PUP-SWTB
List Price$49.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VESTIL MANUFACTURING CO
CST-E6-6X2PUP-SWTB

Plate Caster - Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 837 lbs Load Capacity
MI ITEM #12830582
MFR #CST-E6-6X2PUP-SWTB

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$49.52/each for your price

Overview

Mfr description
CST-E6-6X2PUP-SWTB 6X2 POLYURETHANE SWIV

Specifications

  • Caster Type
    Swivel
  • Wheel Diameter
    6.0000 in
  • Face Width
    2.0000 in
  • Load Capacity
    837 lbs
  • Wheel Material Type
    Polyurethane
  • Wheel Color
    Orange
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought