Motion
CST-F34-4X2DT-R
Plate Caster - Plastic Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 700 lbs Load Capacity
MI ITEM #12830610
MFR #CST-F34-4X2DT-R
Your Price$35.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - Plastic Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 700 lbs Load Capacity
MI ITEM #12830610
MFR #CST-F34-4X2DT-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.41/each(List $40.73)

Overview

Mfr description
CST-F34-4X2DT-R 4X2 POLYURETHANE RIGID C

Specifications

  • Caster Type
    Rigid
  • Caster Size
    4 x 2
  • Wheel Diameter
    4.0000 in
  • Face Width
    2.0000 in
  • Wheel Bearing Type
    Rigid
  • Load Capacity
    700 lbs
  • Core Material
    Polyolefin
  • Core Color
    Black
  • Tread Color
    Green
  • Manufacturer Upc Number
    691215324410
  • Finish Coating
    Zinc Plated
  • Plate Size
    4 x 4-1/2
  • Wheel Material Type
    Plastic
  • Tread Material
    Polyurethane
  • Top Plate
    4 x 4-1/2
  • Wheel Color
    Green
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text