Motion
CST-F34-6X2DT-S
Plate Caster - Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 900 lbs Load Capacity
MI ITEM #12830635
MFR #CST-F34-6X2DT-S
List Price$57.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 900 lbs Load Capacity
MI ITEM #12830635
MFR #CST-F34-6X2DT-S

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$57.55/each for your price

Overview

Mfr description
CST-F34-6X2DT-S 6X2 POLYURETHANE SWIVEL

Specifications

  • Caster Type
    Swivel
  • Caster Size
    6 x 2
  • Wheel Diameter
    6.0000 in
  • Face Width
    2.0000 in
  • Wheel Bearing Type
    Precision Ball Bearing
  • Load Capacity
    900 lbs
  • Core Material
    Polyolefin
  • Core Color
    Black
  • Tread Color
    Green
  • Finish Coating
    Zinc Plated
  • Plate Size
    4 x 4-1/2
  • Wheel Material Type
    Polyurethane
  • Tread Material
    Polyurethane
  • Top Plate
    4 x 4-1/2
  • Wheel Color
    Green
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought