Motion
CST-F40-6X2SI-R
Plate Caster - Plastic Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 1500 lbs Load Capacity
Mi Item #12830659
MFR #CST-F40-6X2SI-R
Price$137.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - Plastic Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 1500 lbs Load Capacity
Mi Item #12830659
MFR #CST-F40-6X2SI-R

Mfr description
CST-F40-6X2SI-R 6X2 POLYURETHANE - SIRIU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.74/each

Specifications

Dimensions

  • Face Width
    2.0000 in
  • Wheel Diameter
    6.0000 in

Details

  • Caster Type
    Rigid
  • Load Capacity
    1500 lbs
  • Product Type
    Plate Casters
  • Wheel Color
    Butterscotch
  • Wheel Material Type
    Plastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)