Motion
CST-HLD2-6X2GFN-R

VESTIL MANUFACTURING CO
CST-HLD2-6X2GFN-R

Plate Caster - Plastic Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 1250 lbs Load Capacity
MI ITEM #12830768
MFR #CST-HLD2-6X2GFN-R
List Price$79.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VESTIL MANUFACTURING CO
CST-HLD2-6X2GFN-R

Plate Caster - Plastic Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 1250 lbs Load Capacity
MI ITEM #12830768
MFR #CST-HLD2-6X2GFN-R

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$79.44/each for your price

Overview

Mfr description
CST-HLD2-6X2GFN-R 6X2 GLASS FILLED NYLON

Specifications

  • Caster Type
    Rigid
  • Wheel Diameter
    6.0000 in
  • Face Width
    2.0000 in
  • Load Capacity
    1250 lbs
  • Plate Size
    4 x 4-1/2
  • Wheel Material Type
    Plastic
  • Top Plate
    4 x 4-1/2
  • Wheel Color
    Black
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought