Motion
CST-PHF-8X3-S-L
Plate Caster - Phenolic Wheel Material, 8.0000 in Wheel Diameter, 3.0000 in Face Width, 2500 lbs Load Capacity
MI ITEM #12830862
MFR #CST-PHF-8X3-S-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - Phenolic Wheel Material, 8.0000 in Wheel Diameter, 3.0000 in Face Width, 2500 lbs Load Capacity
MI ITEM #12830862
MFR #CST-PHF-8X3-S-L

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CST-PHF-8X3-S-L 8X3 PHENOLIC SWIVEL W/TO

Specifications

  • Caster Type
    Swivel
  • Caster Size
    8 x 3
  • Wheel Diameter
    8.0000 in
  • Face Width
    3.0000 in
  • Load Capacity
    2500 lbs
  • Tread Color
    Black
  • Wheel Material Type
    Phenolic
  • Tread Material
    Phenolic
  • Wheel Color
    Black
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought