Motion
CST-PU-5X2-R
Plate Caster - Polyurethane Wheel Material, 5.0000 in Wheel Diameter, 2.0000 in Face Width, 661 lbs Load Capacity
MI ITEM #12830872
MFR #CST-PU-5X2-R
Your Price$32.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - Polyurethane Wheel Material, 5.0000 in Wheel Diameter, 2.0000 in Face Width, 661 lbs Load Capacity
MI ITEM #12830872
MFR #CST-PU-5X2-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.50/each(List $37.37)

Overview

Mfr description
CST-PU-5X2-R 5X2 POLY-ON-STEEL RIGID CAS

Specifications

  • Caster Type
    Rigid
  • Caster Size
    5 x 2
  • Wheel Diameter
    5.0000 in
  • Face Width
    2.0000 in
  • Wheel Bearing Type
    Rigid
  • Load Capacity
    661 lbs
  • Manufacturer Upc Number
    691215335492
  • Wheel Material Type
    Polyurethane
  • Tread Material
    Polyurethane
  • Wheel Color
    Red
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text