Motion
CST-PU-5X2-S
Plate Caster - Plastic Wheel Material, 5.0000 in Wheel Diameter, 2.0000 in Face Width, 551 lbs Load Capacity
MI ITEM #12830873
MFR #CST-PU-5X2-S
Price$40.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - Plastic Wheel Material, 5.0000 in Wheel Diameter, 2.0000 in Face Width, 551 lbs Load Capacity
MI ITEM #12830873
MFR #CST-PU-5X2-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$40.96/each

Specifications

Dimensions

  • Caster Size
    5 x 2
  • Face Width
    2.0000 in
  • Wheel Diameter
    5.0000 in

Details

  • Caster Type
    Swivel
  • Load Capacity
    551 lbs
  • Manufacturer Upc Number
    691215335508
  • Product Type
    Plate Casters
  • Tread Material
    Polyurethane
  • Wheel Color
    Red
  • Wheel Material Type
    Plastic

Overview

Mfr description
CST-PU-5X2-S 5X2 POLY-ON-STEEL SWIVEL CA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought