Motion
CST-VE-4X2PH-S
Plate Caster - Plastic Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 800 lbs Load Capacity
Mi Item #12830930
MFR #CST-VE-4X2PH-S
Price$43.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - Plastic Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 800 lbs Load Capacity
Mi Item #12830930
MFR #CST-VE-4X2PH-S

Mfr description
CST-VE-4X2PH-S 4X2 PHENOLIC SWIVEL CASTE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.05/each

Specifications

Dimensions

  • Caster Size
    4 x 2
  • Face Width
    2.0000 in
  • Plate Size
    4 x 4-1/2
  • Wheel Diameter
    4.0000 in

Details

  • Caster Type
    Swivel
  • Core Color
    Black
  • Core Material
    Phenolic
  • Finish Coating
    Zinc Plated
  • Load Capacity
    800 lbs
  • Manufacturer Upc Number
    691215334051
  • Product Type
    Plate Casters
  • Top Plate
    4 x 4-1/2
  • Tread Color
    Black
  • Tread Material
    Phenolic
  • Wheel Bearing Type
    Roller Bearing
  • Wheel Color
    Black
  • Wheel Material Type
    Plastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)