Motion
CST-VE-5X2PU-R
Plastic Wheel Material, 5.0000 in Wheel Diameter, 2.0000 in Face Width, 990 lbs Load Capacity
MI ITEM #12830976
MFR #CST-VE-5X2PU-R
Your Price$36.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plastic Wheel Material, 5.0000 in Wheel Diameter, 2.0000 in Face Width, 990 lbs Load Capacity
MI ITEM #12830976
MFR #CST-VE-5X2PU-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36.66/each(List $42.17)

Overview

Mfr description
CST-VE-5X2PU-R 5X2 POLYURETHANE RIGID

Specifications

  • Caster Type
    Rigid
  • Caster Size
    6 x 2
  • Wheel Diameter
    5.0000 in
  • Face Width
    2.0000 in
  • Wheel Bearing Type
    Ball Bearing
  • Load Capacity
    990 lbs
  • Core Material
    Steel
  • Core Color
    Black
  • Tread Color
    Red
  • Manufacturer Upc Number
    691215332576
  • Finish Coating
    Zinc Plated
  • Plate Size
    4 x 4-1/2
  • Wheel Material Type
    Plastic
  • Tread Material
    Polyurethane
  • Top Plate
    4 x 4-1/2
  • Wheel Color
    Orange
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text