Motion
CST-VE-8X2GFN-R
Plate Caster - Plastic Wheel Material, 8.0000 in Wheel Diameter, 2.0000 in Face Width, 1250 lbs Load Capacity
Mi Item #12831036
MFR #CST-VE-8X2GFN-R
Price$49.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - Plastic Wheel Material, 8.0000 in Wheel Diameter, 2.0000 in Face Width, 1250 lbs Load Capacity
Mi Item #12831036
MFR #CST-VE-8X2GFN-R

Mfr description
CST-VE-8X2GFN-R 8X2 GLASS FILLED NYLON R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.68/each

Specifications

Dimensions

  • Caster Size
    8 x 2
  • Face Width
    2.0000 in
  • Plate Size
    4 x 4-1/2
  • Wheel Diameter
    8.0000 in

Details

  • Caster Type
    Rigid
  • Core Color
    Black
  • Core Material
    Glass Filled Nylon
  • Finish Coating
    Zinc Plated
  • Load Capacity
    1250 lbs
  • Manufacturer Upc Number
    691215334815
  • Product Type
    Plate Casters
  • Top Plate
    4 x 4-1/2
  • Tread Color
    Black
  • Tread Material
    Glass Filled Nylon
  • Wheel Bearing Type
    Rigid
  • Wheel Color
    Black
  • Wheel Material Type
    Plastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)