Motion
NJ310EMC4
Cylindrical Roller Bearing - Straight, 50 mm ID, 110 mm OD, 110 mm Width, C4 Internal Clearance
MI ITEM #12909445
MFR #NJ310EMC4
Price$649.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 50 mm ID, 110 mm OD, 110 mm Width, C4 Internal Clearance
MI ITEM #12909445
MFR #NJ310EMC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$649.61/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    110 mm
  • Weight
    2.91 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Country of Origin
    JP
  • Flanges
    One Flange On Inner Ring
  • Harmonization Code
    8482500000
  • Internal Clearance
    C4
  • Manufacturer Upc Number
    192661135297
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    192661135297

Overview

Mfr description
NJ310EMC4 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought