Motion
NUP2215EM
Cylindrical Roller Bearing - Straight, 75 mm ID, 130 mm OD, 130 mm Width, CN Internal Clearance
MI ITEM #12909455
MFR #NUP2215EM
List Price$1,152.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 75 mm ID, 130 mm OD, 130 mm Width, CN Internal Clearance
MI ITEM #12909455
MFR #NUP2215EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,152.14/each for your price

Overview

Mfr description
NUP2215EM CYLINDRICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Weight
    4.03 lbs
  • Manufacturer Upc Number
    029176995194
  • UPC_NO
    029176995194
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text