Motion
NJ230EM
Cylindrical Roller Bearing - Straight, 150 mm ID, 270 mm OD, 270 mm Width, CN Internal Clearance
Mi Item #12909463
MFR #NJ230EM
Price$5,036.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 150 mm ID, 270 mm OD, 270 mm Width, CN Internal Clearance
Mi Item #12909463
MFR #NJ230EM

Mfr description
NJ230EM CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,036.69/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    270 mm
  • Weight
    26.23 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Country of Origin
    JP
  • Flanges
    One Flange On Inner Ring
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    192661135303
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    192661135303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)