Motion
Clean & Defend 1gal

RUST-OLEUM CORP
Clean & Defend 1gal

Coating & Sealant - 3.79 L, Clear Color
MI ITEM #12969959
MFR #Clean & Defend 1gal
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RUST-OLEUM CORP
Clean & Defend 1gal

Coating & Sealant - 3.79 L, Clear Color
MI ITEM #12969959
MFR #Clean & Defend 1gal

Mfr description
370992 CON SAV - CLEAN & DEFEND - 1 GAL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    3.79 L
  • Container Size/Type
    1 gal
  • Size
    3.78 L, 1 gal (US)

Details

  • Appearance
    Clear
  • Application
    Floor
  • Color
    Clear
  • Color Family
    Clear
  • Container Capacity
    3.785 L
  • Description
    Concrete Saver Clean and Defend cleans floors by cutting through dirt, grime and residue. This cleaner also hardens, protects and restores gloss and durability to the cleaned surface.
  • Finish
    Gloss
  • Method Of Application
    Sweep, Vacuum
  • Physical Form
    Liquid
  • Surface
    Concrete
  • Type
    Cleaner

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)