Motion
Concrete Stain Natural Gray 1gal

RUST-OLEUM CORP
Concrete Stain Natural Gray 1gal

Coating & Sealant - 3.79 L, Gray Color
Mi Item #12969963
MFR #Concrete Stain Natural Gray 1gal
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RUST-OLEUM CORP
Concrete Stain Natural Gray 1gal

Coating & Sealant - 3.79 L, Gray Color
Mi Item #12969963
MFR #Concrete Stain Natural Gray 1gal

Mfr description
374815 CON SAV -CONCRETE STAIN 1GL NAT.G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    3.79 L
  • Container Size/Type
    3.78 l
  • Size
    3.78 L, 1 gal (US)

Details

  • Application
    Concrete
  • Base Material
    Lithium Densifier
  • Color
    Gray
  • Color Family
    Gray
  • Container Capacity
    3.785 L
  • Description
    Concrete Saver Concrete Stain is a chemically reactive product that creates beautiful, durable colored concrete.
  • Exposure Conditions
    Exterior | UV Radiation | Water Intrusion | Aggressive Chemicals | Abrasion | Corrosion
  • Material
    Lithium Densifier
  • Odor
    Low Polymer Odor
  • Standards Met
    VOC Compliant
  • Surface
    Concrete
  • Type
    Concrete Stain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)