Motion
Concrete Stain Chocolate 5gal

RUST-OLEUM CORP
Concrete Stain Chocolate 5gal

Coating & Sealant - 18.90 L, Chocolate Color
MI ITEM #12969968
MFR #Concrete Stain Chocolate 5gal
Price$1,244.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RUST-OLEUM CORP
Concrete Stain Chocolate 5gal

Coating & Sealant - 18.90 L, Chocolate Color
MI ITEM #12969968
MFR #Concrete Stain Chocolate 5gal

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,244.40/each

Specifications

Dimensions

  • Boiling Point
    212 to 212 °F | 0 to 100 °C
  • Container Size
    18.90 L
  • Container Size/Type
    5 gal pail
  • Size
    18.9 L, 5 gal (US)
  • VOC Content
    0.4167 to 0.4167

Details

  • Appearance
    Liquid
  • Application
    Concrete
  • Base Material
    Lithium Salt
  • Color
    Chocolate
  • Color Family
    Brown
  • Container Capacity
    18.9 L
  • Description
    Concrete Saver Concrete Stain Chocolate 5 Gallons
  • Flash Point
    200 °F | 93.3 °C
  • Material
    Lithium Salt, Silicic Acid
  • MSDS ID Number
    374820
  • Odor
    Solvent Like
  • Physical Form
    Liquid
  • Resin Type
    lithium salt
  • Standards Met
    VOC Compliant
  • Surface
    Concrete
  • Type
    Concrete Stain
  • VOC Range
    0.4167 to 0.4167 lbs/gal

Overview

Mfr description
374820 CON SAV -CONCRETE STAIN 5GL CHOCO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought