Specifications
Dimensions
- Container Size3.79 L
- Container Size/Type3.78 l
- Size3.78 L, 1 gal (US)
Details
- ApplicationConcrete
- Base MaterialLithium Densifier
- Base TypeLithium Densifier
- ColorUmber
- Color FamilyGreen
- Container Capacity3.785 L
- DescriptionConcrete Saver Concrete Stain is a chemically reactive product that creates beautiful, durable colored concrete. For application on overlays, profiled concrete, and exterior concrete, this high-solids treatment utilizes lithium densifier and a proprietary ultra-performance binder to anchor color to the concrete.
- Exposure ConditionsInterior | UV Radiation | Water Intrusion | Aggressive Chemicals | Abrasion | Corrosion
- Formula TypeLithium Densifier
- MaterialLithium Densifier
- OdorLow Polymer Odor
- Physical FormLiquid
- Resin TypeLithium Densifier
- Standards MetVOC Compliant
- SurfaceConcrete
- System TypeLithium Densifier
- TypeConcrete Stain