Motion
Concrete Stain Sand 1gal

RUST-OLEUM CORP
Concrete Stain Sand 1gal

Coating & Sealant - 3.79 L, Sand Color
MI ITEM #12969971
MFR #Concrete Stain Sand 1gal
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RUST-OLEUM CORP
Concrete Stain Sand 1gal

Coating & Sealant - 3.79 L, Sand Color
MI ITEM #12969971
MFR #Concrete Stain Sand 1gal

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Boiling Point
    212 to 212 °F | 0 to 100 °C
  • Container Size
    3.79 L
  • Container Size/Type
    3.78 l
  • Size
    3.78 L, 1 gal (US)
  • VOC Content
    0.4167

Details

  • Appearance
    Liquid
  • Application
    Concrete
  • Base Material
    Lithium Salt
  • Color
    Sand
  • Color Family
    Beige
  • Container Capacity
    3.785 L
  • Description
    Concrete Saver Concrete Stain Sand One Gallon 2 Pack
  • Flash Point
    200 °F | 93.3 °C
  • Material
    Lithium Salt, Silicic Acid
  • MSDS ID Number
    374894
  • Odor
    Solvent Like
  • Physical Form
    Liquid
  • Resin Type
    lithium salt
  • Surface
    Concrete
  • Type
    Concrete Stain
  • VOC Range
    0 to 0.4167 lbs/gal

Overview

Mfr description
374894 CON SAV -CONCRETE STAIN 1GL SAND

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought