Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Stud w nut 13mm Stainless Stl
MI ITEM #12997006
MFR #08XMB

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SIZE 8 BALL JOINT METRIC S/S
  • Ball Stud, 303 SS, Metal Ball Joint, with Nut - Corrosion resistance

Specifications

  • Weight
    0.5
  • Material
    303 Stainless Steel
  • Length
    1.5
  • Width
    1.5
  • Height
    1.5
  • Product Types
    Ball Stud
  • Series
    IGS Extended Life
  • Stud Thread Size
    M8x1.25
  • Thread
    M8x1.25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought