Overview
Mfr description
SIZE 8 STAINLESS EYE
- End Fitting, 316 SS, Metal Eye - Corrosion resistance
Specifications
- Weight0.5
- Material316 Stainless Steel
- Length1
- Width1
- Height1
- Product TypesEnd Fitting
- SeriesIGS Extended Life
- ThreadM8x1.25
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data