Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gas Spring with End Fittings 10-2-9.09-MBI-MBI-80LBS
MI ITEM #12997018
MFR #15G010401JJ0356

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
10-2-9.09-MBI-MBI-80LBS
  • Extended Life Cycle (125,000) – with more cycles comes less downtime and potential costs due to maintenance
  • Stroke range of 1”-20”, plus a wider Force range of 2 lbs. – 1120 lbs. - higher durability standards and meets most diverse application requirements. Variety of forces. Not limited but within ranges. Not limited to 5 lbs increments.
  • Manufactured under AS9100D certification, ISO 9001 – Highest quality aerospace certification that there is
  • Standard sizes in stock to meet the requirements of most applications – reduces lost time waiting for inventory replenishment
  • Superior rod seal performance with robust side loading durability

Specifications

  • Weight
    1
  • Length
    9.09
  • Width
    2
  • Height
    2
  • Body Material
    Carbon Steel w/Black Epoxy Paint
  • Extended Length
    9.09 in
  • Operating Temperature Range
    -25 – 80°C (-13 – 176°F)
  • Product Types
    Gas Spring
  • Rod Diameter
    10 mm
  • Rod Material
    Chrome Plated Carbon Steel
  • Series
    IGS Extended Life Gas Springs
  • Shoulder Length
    6.73 in
  • Stroke
    2 in
  • Thread
    M10 x 1.5
  • Tube Diameter
    23 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text