Overview
Mfr description
10-10-22.72-T-T-150 LBS
- Extended Life Cycle (125,000) – with more cycles comes less downtime and potential costs due to maintenance
- Stroke range of 1”-20”, plus a wider Force range of 2 lbs. – 1120 lbs. - higher durability standards and meets most diverse application requirements. Variety of forces. Not limited but within ranges. Not limited to 5 lbs increments.
- Manufactured under AS9100D certification, ISO 9001 – Highest quality aerospace certification that there is
- Standard sizes in stock to meet the requirements of most applications – reduces lost time waiting for inventory replenishment
- Superior rod seal performance with robust side loading durability
Specifications
- Weight2
- Length22.72
- Width2
- Height2
- Body MaterialCarbon Steel w/Black Epoxy Paint
- Extended Length22.72 in
- Operating Temperature Range-25 – 80°C (-13 – 176°F)
- Product TypesGas Spring
- Rod Diameter10 mm
- Rod MaterialChrome Plated Carbon Steel
- SeriesIGS Extended Life Gas Springs
- Shoulder Length22.72 in
- Stroke10 in
- ThreadM10 x 1.5
- Tube Diameter23 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data