Overview
Mfr description
4-3.5-9.05-ME-PLE-12LBS
- Extended Life Cycle (125,000) – with more cycles comes less downtime and potential costs due to maintenance
- Stroke range of 1”-20”, plus a wider Force range of 2 lbs. – 1120 lbs. - higher durability standards and meets most diverse application requirements. Variety of forces. Not limited but within ranges. Not limited to 5 lbs increments.
- Manufactured under AS9100D certification, ISO 9001 – Highest quality aerospace certification that there is
- Standard sizes in stock to meet the requirements of most applications – reduces lost time waiting for inventory replenishment
- Superior rod seal performance with robust side loading durability
Specifications
- Weight1
- Length9.411000000000001
- Width2
- Height2
- Body MaterialCarbon Steel w/Black Epoxy Paint
- Extended Length9.411 in
- Operating Temperature Range-25 – 80°C (-13 – 176°F)
- Product TypesGas Spring
- Rod Diameter4 mm
- Rod MaterialChrome Plated Carbon Steel
- Shoulder Length8.58 in
- Stroke3.54 in
- ThreadM4 x 0.7
- Tube Diameter12 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data