Overview
Mfr description
14-4-11.02-T-T-260LBS
- Extended Life Cycle (125,000) – with more cycles comes less downtime and potential costs due to maintenance
- Stroke range of 1”-20”, plus a wider Force range of 2 lbs. – 1120 lbs. - higher durability standards and meets most diverse application requirements. Variety of forces. Not limited but within ranges. Not limited to 5 lbs increments.
- Manufactured under AS9100D certification, ISO 9001 – Highest quality aerospace certification that there is
- Standard sizes in stock to meet the requirements of most applications – reduces lost time waiting for inventory replenishment
- Superior rod seal performance with robust side loading durability
Specifications
- Weight2
- Length11.02
- Width3
- Height3
- Body MaterialCarbon Steel w/Black Epoxy Paint
- Extended Length11.02 in
- Operating Temperature Range-25 – 80°C (-13 – 176°F)
- Product TypesGas Spring
- Rod Diameter14 mm
- Rod MaterialChrome Plated Carbon Steel
- SeriesIGS Extended Life Gas Springs
- Shoulder Length11.02 in
- Stroke4 in
- ThreadM10 x 1.5
- Tube Diameter28 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data