Overview
Mfr description
8-8-20.50-MBI-MBI-39LBS
- Extended Life Cycle (125,000) – with more cycles comes less downtime and potential costs due to maintenance
- Stroke range of 1”-20”, plus a wider Force range of 2 lbs. – 1120 lbs. - higher durability standards and meets most diverse application requirements. Variety of forces. Not limited but within ranges. Not limited to 5 lbs increments.
- Manufactured under AS9100D certification, ISO 9001 – Highest quality aerospace certification that there is
- Standard sizes in stock to meet the requirements of most applications – reduces lost time waiting for inventory replenishment
- Superior rod seal performance with robust side loading durability
Specifications
- Weight1
- Length20.5
- Width1
- Height1
- Body MaterialCarbon Steel w/Black Epoxy Paint
- Extended Length20.5 in
- Operating Temperature Range-25 – 80°C (-13 – 176°F)
- Product TypesGas Spring
- Rod Diameter8 mm
- Rod MaterialChrome Plated Carbon Steel
- SeriesIGS Extended Life Gas Springs
- Shoulder Length18.54 in
- Stroke8 in
- ThreadM8 x 1.25
- Tube Diameter18 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data