Motion
HL-MU1212V

NTN
HL-MU1212V

Cylindrical Roller Bearing - Straight, 60 mm ID, 3.8488 in OD, 22 mm Width
Mi Item #13012729
MFR #HL-MU1212V
Price$280.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HL-MU1212V

Cylindrical Roller Bearing - Straight, 60 mm ID, 3.8488 in OD, 22 mm Width
Mi Item #13012729
MFR #HL-MU1212V

Mfr description
HL-MU1212V CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$280.78/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    3.8488 in
  • Overall Width  
    22 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4550253158011
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)