Motion
NU207ET2XC3

NTN
NU207ET2XC3

Cylindrical Roller Bearing - Straight, 35 mm ID, 72 mm OD, 17 mm Width
Mi Item #13012770
MFR #NU207ET2XC3
Price$176.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU207ET2XC3

Cylindrical Roller Bearing - Straight, 35 mm ID, 72 mm OD, 17 mm Width
Mi Item #13012770
MFR #NU207ET2XC3

Mfr description
NU207ET2XC3 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.93/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    17 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)