Motion
B863C008012-6.5

BUNTING BEARINGS LLC
B863C008012-6.5

Cored Bar Stock - B863 Series, 1.0000 in Bore Diameter, 1.5000 in Outside Diameter, 6.5000 in Overall Length, C86300 Manganese Bronze Material
Mi Item #13013177
MFR #B863C008012-6.5
Price$101.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B863C008012-6.5

Cored Bar Stock - B863 Series, 1.0000 in Bore Diameter, 1.5000 in Outside Diameter, 6.5000 in Overall Length, C86300 Manganese Bronze Material
Mi Item #13013177
MFR #B863C008012-6.5

Mfr description
B863C008012-6.5 C86300 HOLLOW CAST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.66/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Length
    6.5000 in
  • Maximum P Value
    55.158 MPa
  • Maximum PV Value
    5.25 MPa, 150000 psi
  • Outside Diameter
    1.5000 in
  • Overall Length
    6.5000 in

Details

  • Branding
    Bunting
  • Group & Class
    C86300;SAE 430B
  • Inside Diameter Tolerance
    0.8600 to 0.9000 in
  • Load at Speed
    150000 psi, 5.25 MPa
  • Manufacturer Catalog Number
    B863C008012-6.5
  • Material
    C86300 Manganese Bronze
  • Max V Value
    150 sfpm, 45.72
  • Operating Temperature Range
    -267.78 to 260 °C, -450 to 500 °F
  • Outside Diameter Tolerance
    1.5800 to 1.6000 in
  • Product Types
    Bronze Cored Bar Stock
  • RoHs Compliance
    Yes
  • Series
    B863
  • Standards Met
    ASTM B271, ASTM B505, CDA 863, SAE 430B
  • Type Of Bearing
    Cored Bar Stock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)