Motion
B878S000014-6.5

BUNTING BEARINGS LLC
B878S000014-6.5

Solid Bar Stock - C87850 Series, 1-3/4 in OD, 6-1/2 in Overall Length, ECO Bronze Non-Lead "Green" Alloy Material
Mi Item #13013332
MFR #B878S000014-6.5
Price$157.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B878S000014-6.5

Solid Bar Stock - C87850 Series, 1-3/4 in OD, 6-1/2 in Overall Length, ECO Bronze Non-Lead "Green" Alloy Material
Mi Item #13013332
MFR #B878S000014-6.5

Mfr description
B878S000014-6.5 C87850 LEAD FREE SOLID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.89/each

Specifications

Dimensions

  • Maximum P Value
    4400
  • Maximum PV Value
    100000
  • Outside Diameter
    1-3/4 in
  • Overall Length
    6-1/2 in

Details

  • Manufacturer Catalog Number
    B878S000014-6.5
  • Material
    ECO Bronze Non-Lead "Green" Alloy
  • Material Specification
    C87850 ECO BRONZE
  • Max V Value
    450
  • Operating Temperature Range
    -40 to 204.4 °C, -40 to 400 °F
  • Product Types
    Solid Round Bar
  • Series
    C87850
  • Standards Met
    ASTM B505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)