Motion
B932C009017-6.5

BUNTING BEARINGS LLC
B932C009017-6.5

Cored Bar Stock - B932 Series, 1.1250 in Bore Diameter, 2.1250 in Outside Diameter, 6.5000 in Overall Length, C93200 Bronze, SAE 660 Bronze Material
Mi Item #13013814
MFR #B932C009017-6.5
Price$181.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B932C009017-6.5

Cored Bar Stock - B932 Series, 1.1250 in Bore Diameter, 2.1250 in Outside Diameter, 6.5000 in Overall Length, C93200 Bronze, SAE 660 Bronze Material
Mi Item #13013814
MFR #B932C009017-6.5

Mfr description
B932C009017-6.5 C93200 (SAE660) HOLLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.80/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • ISO Grade
    SAE 660
  • Length
    6.5000 in
  • Maximum P Value
    13.79 MPa
  • Maximum PV Value
    1.75 MPa, 50000 psi
  • Outside Diameter
    2.1250 in
  • Overall Length
    6.5000 in

Details

  • Branding
    Bunting
  • Group & Class
    C93200;SAE 660
  • Load at Speed
    2.627 MPa, 75000 psi
  • Manufacturer Catalog Number
    ET0917
  • Material
    C93200 Bronze, SAE 660 Bronze
  • Max V Value
    1200 sfpm, 365.76
  • Operating Temperature Range
    -12.22 to 104.44 °C, 10 to 220 °F
  • Product Types
    Bronze Cored Bar Stock
  • Series
    B932
  • Standards Met
    ASTM B438, MIL-B-5687D, SAE 841
  • Type Of Bearing
    Cored Bar Stock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)