Motion
B932C020030-6.5

BUNTING BEARINGS LLC
B932C020030-6.5

2-1/2 in Bore Diameter, 3-3/4 in Outside Diameter, 6-1/2 in Overall Length, Bronze Material
Mi Item #13013933
MFR #B932C020030-6.5
Price$435.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B932C020030-6.5

2-1/2 in Bore Diameter, 3-3/4 in Outside Diameter, 6-1/2 in Overall Length, Bronze Material
Mi Item #13013933
MFR #B932C020030-6.5

Mfr description
B932C020030-6.5 2-1/2 X 3-3/4 X 6-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$435.83/each

Specifications

Dimensions

  • Bore Diameter
    2-1/2 in
  • Outside Diameter
    3-3/4 in
  • Overall Length
    6-1/2 in

Details

  • Material
    Bronze
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)