Motion
B932C024044-6.5

BUNTING BEARINGS LLC
B932C024044-6.5

3 in Bore Diameter, 5-1/2 in Outside Diameter, 6-1/2 in Overall Length, Bronze Material
MI ITEM #13013960
MFR #B932C024044-6.5
Your Price$806.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B932C024044-6.5

3 in Bore Diameter, 5-1/2 in Outside Diameter, 6-1/2 in Overall Length, Bronze Material
MI ITEM #13013960
MFR #B932C024044-6.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$806.07/each(List $1,112.38)

Overview

Mfr description
B932C024044-6.5 3 X 5- 1/2 X 6.5

Specifications

  • Bore Diameter
    3 in
  • Material
    Bronze
  • Outside Diameter
    5-1/2 in
  • Overall Length
    6-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought