Motion
B932C030048-6.5

BUNTING BEARINGS LLC
B932C030048-6.5

3-3/4 in Bore Diameter, 6 in Outside Diameter, 6-1/2 in Overall Length, Continuous Cast Bronze Material
MI ITEM #13013987
MFR #B932C030048-6.5
Your Price$839.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B932C030048-6.5

3-3/4 in Bore Diameter, 6 in Outside Diameter, 6-1/2 in Overall Length, Continuous Cast Bronze Material
MI ITEM #13013987
MFR #B932C030048-6.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$839.65/each(List $1,158.71)

Overview

Mfr description
B932C030048-6.5 3- 3/4 X 6 X 6.5

Specifications

  • Material
    Continuous Cast Bronze
  • Bore Diameter
    3-3/4 in
  • Outside Diameter
    6 in
  • Overall Length
    6-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text