Motion
B932C088096-6.5

BUNTING BEARINGS LLC
B932C088096-6.5

11 in Bore Diameter, 12 in Outside Diameter, 6-1/2 in Overall Length, Bronze Material
Mi Item #13014153
MFR #B932C088096-6.5
Price$1,491.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B932C088096-6.5

11 in Bore Diameter, 12 in Outside Diameter, 6-1/2 in Overall Length, Bronze Material
Mi Item #13014153
MFR #B932C088096-6.5

Mfr description
B932C088096-6.5 11 X 12 X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,491.09/each

Specifications

Dimensions

  • Bore Diameter
    11 in
  • Outside Diameter
    12 in
  • Overall Length
    6-1/2 in

Details

  • Material
    Bronze
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)