Overview
Mfr description
B932S000038-6.5 0 X 4- 3/4 X 6.5
Specifications
- MaterialCast Bronze
- Outside Diameter4-3/4 in
- Overall Length6-1/2 in
- Operating Temperature Range-450 to 500 °F
- Maximum P Value4000
- Maximum PV Value75000
- Max V Value750
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data