Motion
B954S000008-6.5

BUNTING BEARINGS LLC
B954S000008-6.5

Solid Bar Stock - C95400 Series, 1 in OD, 6-1/2 in Overall Length, Cast Aluminum Bronze Material
MI ITEM #13014730
MFR #B954S000008-6.5
Price$51.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B954S000008-6.5

Solid Bar Stock - C95400 Series, 1 in OD, 6-1/2 in Overall Length, Cast Aluminum Bronze Material
MI ITEM #13014730
MFR #B954S000008-6.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$51.09/each

Specifications

Dimensions

  • Maximum P Value
    6000
  • Maximum PV Value
    125000
  • Outside Diameter
    1 in
  • Overall Length
    6-1/2 in

Details

  • Manufacturer Catalog Number
    B954S000008-6.5
  • Material
    Cast Aluminum Bronze
  • Material Specification
    ASTM B505, CDA 954
  • Max V Value
    250
  • Operating Temperature Range
    -267.8 to 398.9 °C, -450 to 750 °F
  • Product Types
    Solid Round Bar
  • Series
    C95400
  • Standards Met
    ASTM B505

Overview

Mfr description
B954S000008-6.5 C95400 SOLID CAST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought