Motion
05.045-16
Aeroquip Spare Part Washer
Mi Item #13074015
MFR #05.045-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip Spare Part Washer
Mi Item #13074015
MFR #05.045-16

Mfr description
05.045-16 SPARE PART WASHER
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.67 in
  • Outside Diameter
    0.79 in
  • Thickness
    0.06 in
  • Weight
    0.01 lb

Details

  • Accessory Type
    Washer
  • Material
    Carbon Steel
  • Type
    Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)