Motion
05.045-24
Aeroquip Spare Part Washer
MI ITEM #13074020
MFR #05.045-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip Spare Part Washer
MI ITEM #13074020
MFR #05.045-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05.045-24 AEROQUIP SPARE PART WASHER
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Material
    Carbon Steel
  • Thickness
    0.06 in
  • Weight
    0.01 lb
  • Type
    Washer
  • Outside Diameter
    1.15 in
  • Inside Diameter
    0.95 in
  • Accessory Type
    Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought