Motion
FF90235-02S
Aeroquip Spare Part Washer
MI ITEM #13074053
MFR #FF90235-02S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip Spare Part Washer
MI ITEM #13074053
MFR #FF90235-02S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF90235-02S AEROQUIP SPARE PART WASHER
  • Quick connect and disconnect
  • No need for special tools
  • Exceeds ISO 16028 operating pressures

Specifications

  • Material
    Carbon Steel
  • Thickness
    0.437 in
  • Weight
    0.04 lb
  • Type
    Washer
  • Outside Diameter
    2.64 in
  • Inside Diameter
    1.765 in
  • Accessory Type
    Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought