Specifications
Dimensions
- Inside Diameter0.758 in
- Outside Diameter1.062 in
- Thickness0.022 in
- Weight0.01 lb
Details
- Accessory TypeWasher
- MaterialCarbon Steel
- TypeWasher
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)