Motion
M21-18-427

BRADY
M21-18-427

Self-Laminating Vinyl Wrap - Thermal Transfer
Mi Item #13139002
MFR #M21-18-427
Price$66.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M21-18-427

Self-Laminating Vinyl Wrap - Thermal Transfer
Mi Item #13139002
MFR #M21-18-427

Mfr description
M21-18-427 M21 VINYL WRAPS 0.75 X 1 BK/W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.06/each

Specifications

Dimensions

  • Overall Width
    1.0000 in

Details

  • Color
    Black, White
  • Material
    Self-laminating Vinyl
  • Print Technology
    Thermal Transfer
  • Type
    Self-Laminating Vinyl Wrap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)