Motion
M21-18-423

BRADY
M21-18-423

Multi-Purpose Polyester Label - Thermal Transfer
Mi Item #13139010
MFR #M21-18-423
Price$101.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M21-18-423

Multi-Purpose Polyester Label - Thermal Transfer
Mi Item #13139010
MFR #M21-18-423

Mfr description
M21-18-423 M21 POLYESTER LABELS 0.75 X 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.48/each

Specifications

Dimensions

  • Overall Width
    1.0000 in

Details

  • Color
    Black, White
  • Material
    Polyester
  • Print Technology
    Thermal Transfer
  • Type
    Multi-Purpose Polyester Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)