Motion
M21-137-423

BRADY
M21-137-423

Printer Ink Cartridge - For Use With Printer; M210, M211
Mi Item #13139012
MFR #M21-137-423
Price$109.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M21-137-423

Printer Ink Cartridge - For Use With Printer; M210, M211
Mi Item #13139012
MFR #M21-137-423

Mfr description
M21-137-423 M21 POLYESTER LABELS 0.75 X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.32/each

Specifications

Dimensions

  • Overall Height
    0.7500 in
  • Overall Width
    2.0000 in

Details

  • Color
    Black, White
  • For Use With Printer
    M210, M211
  • Material
    Polyester
  • Type
    Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)